Motion
MK2TG50-20R-M9NSAPC

SMC CORP OF AMERICA
MK2TG50-20R-M9NSAPC

MK2TG50-20R-M9NSAPC
MI ITEM #14440119
MFR #MK2TG50-20R-M9NSAPC
Price$475.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TG50-20R-M9NSAPC

MK2TG50-20R-M9NSAPC
MI ITEM #14440119
MFR #MK2TG50-20R-M9NSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$475.59/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Rear Flange
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9NSAPC
  • Guide Type
    Double
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Magnet
    With Magnet
  • Mounting Type
    Rear Flange
  • Options Included
    M9N Auto Switch, N (Arm), Sapc Connector
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod End Bracket
    Arm
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK-Z Rotary Clamp Cylinder
  • Special Applications
    Heavy duty clamping
  • Type
    Clamp Cylinder

Overview

Mfr description
MK2TG50-20R-M9NSAPC CYLINDER, ROTARY CLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought