Motion
MKG40TF-20RNZ

SMC CORP OF AMERICA
MKG40TF-20RNZ

MKG40TF-20RNZ
Mi Item #14440128
MFR #MKG40TF-20RNZ
Price$299.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG40TF-20RNZ

MKG40TF-20RNZ
Mi Item #14440128
MFR #MKG40TF-20RNZ

Mfr description
MKG40TF-20RNZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.85/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    No
  • Body Option
    Standard (Female Thread)
  • Bracket 1
    Head Flange
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    0.5 M Or None In The Case Of No Switch
  • Made to Order
    No
  • Mounting Type
    Head Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Arm), N (W
  • Piston Action
    Rotating
  • Port Gender
    Female
  • Port Thread Standard
    TF (G)
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK-Z
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)