Motion
CP96SDB100-25CK

SMC CORP OF AMERICA
CP96SDB100-25CK

CP96SDB100-25CK
Mi Item #14440138
MFR #CP96SDB100-25CK
Price$358.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB100-25CK

CP96SDB100-25CK
Mi Item #14440138
MFR #CP96SDB100-25CK

Mfr description
CP96SDB100-25CK CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.04/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    ISO 15552
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion and Rubber Bumper
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    CK
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Heat Resistant Tarpaulin Rod Boot, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin
  • Rod Type
    Single Rod
  • Series
    CP96
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)