Motion
CP96KDD100-200C

SMC CORP OF AMERICA
CP96KDD100-200C

CP96KDD100-200C
Mi Item #14440141
MFR #CP96KDD100-200C
Price$482.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96KDD100-200C

CP96KDD100-200C
Mi Item #14440141
MFR #CP96KDD100-200C

Mfr description
CP96KDD100-200C CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.06/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    ISO 15552
  • Bracket 1
    Double Rear Clevis
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    C
  • Cylinder Type
    ISO
  • Magnet
    Built-in
  • Mounting Type
    Double Rear Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Double Rear Clevis Mounting, Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CP96
  • Special Applications
    Non-Rotating
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)