Motion
C96SDB63-235+45C-XC10

SMC CORP OF AMERICA
C96SDB63-235+45C-XC10

C96SDB63-235+45C-XC10
MI ITEM #14440142
MFR #C96SDB63-235+45C-XC10
Price$414.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB63-235+45C-XC10

C96SDB63-235+45C-XC10
MI ITEM #14440142
MFR #C96SDB63-235+45C-XC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.67/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    XC10
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Cylinder

Overview

Mfr description
C96SDB63-235+45C-XC10 CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought