Overview
Mfr description
C96SDD32-500C CYLINDER, TIE ROD
Specifications
- Bore Diameter32 mm
- Stroke500 mm
- SeriesC96
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data