Motion
CP96SB63-100C-XC4

SMC CORP OF AMERICA
CP96SB63-100C-XC4

CP96SB63-100C-XC4
MI ITEM #14440146
MFR #CP96SB63-100C-XC4
Price$176.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SB63-100C-XC4

CP96SB63-100C-XC4
MI ITEM #14440146
MFR #CP96SB63-100C-XC4

Mfr description
CP96SB63-100C-XC4 CYLINDER, TIE ROD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.74/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Option
    Profile Barrel
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cushion Type
    End of Stroke Cushioning
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC4
  • Mounting Type
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)