Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Body OptionProfile Barrel
- Body TypeTie-Rod
- Cushion TypeAdjustable at Both Ends
- Cylinder StyleTie-Rod
- Cylinder SuffixC
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesC96
- TypeTie-Rod
Overview
Mfr description
CP96SDB63-440C CYLINDER, TIE ROD