Motion
C96SDB40-35+35C-XC11

SMC CORP OF AMERICA
C96SDB40-35+35C-XC11

C96SDB40-35+35C-XC11
Mi Item #14440157
MFR #C96SDB40-35+35C-XC11
Price$359.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB40-35+35C-XC11

C96SDB40-35+35C-XC11
Mi Item #14440157
MFR #C96SDB40-35+35C-XC11

Mfr description
C96SDB40-35+35C-XC11 CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.11/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Tie-Rod
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    XC11
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)