Motion
C96SDB32-320CK-M9PL

SMC CORP OF AMERICA
C96SDB32-320CK-M9PL

C96SDB32-320CK-M9PL
Mi Item #14440164
MFR #C96SDB32-320CK-M9PL
Price$359.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB32-320CK-M9PL

C96SDB32-320CK-M9PL
Mi Item #14440164
MFR #C96SDB32-320CK-M9PL

Mfr description
C96SDB32-320CK-M9PL CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.05/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    1 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Single Clevis
  • Clean Series
    No
  • Cushion Type
    Air Cushion and Bumper Cushion
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    CK-M9PL
  • Magnet
    Built-in Magnet
  • Mounting Type
    Single Clevis
  • Product Type
    Tie Rod Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)