Motion
CP96SDF50-150CW-M9BW

SMC CORP OF AMERICA
CP96SDF50-150CW-M9BW

CP96SDF50-150CW-M9BW
Mi Item #14440167
MFR #CP96SDF50-150CW-M9BW
Price$406.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDF50-150CW-M9BW

CP96SDF50-150CW-M9BW
Mi Item #14440167
MFR #CP96SDF50-150CW-M9BW

Mfr description
CP96SDF50-150CW-M9BW CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.38/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Option
    Profile Barrel
  • Body Type
    Extruded Profile
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    ISO 15552
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)