Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body TypeTie-Rod
- Bracket 1Basic
- Cylinder StyleISO 15552
- Cylinder SuffixXC22
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesC96
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)