Motion
C96ST80-160CK

SMC CORP OF AMERICA
C96ST80-160CK

C96ST80-160CK
Mi Item #14440175
MFR #C96ST80-160CK
Price$435.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96ST80-160CK

C96ST80-160CK
Mi Item #14440175
MFR #C96ST80-160CK

Mfr description
C96ST80-160CK CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.35/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Cushion Type
    Air Cushion and Bumper Cushion
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    CK
  • Cylinder Type
    ISO
  • Lock Type
    No Lock
  • Made to Order
    No
  • Mounting Type
    Center Trunnion
  • Options Included
    Air Cushion, Bumper Cushion, Heat Resistant Tarpaulin Rod Boot
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin
  • Rod Type
    Single Rod
  • Series
    C96
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)