Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Mounting TypeTie-Rod
- Product TypeTie Rod Air Cylinders
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)