Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Cylinder StyleISO 15552
- Cylinder SuffixXB6
- Product TypeTie Rod Air Cylinders
- SeriesC96
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)