Motion
C96YDB80-50C-M9PL

SMC CORP OF AMERICA
C96YDB80-50C-M9PL

C96YDB80-50C-M9PL
Mi Item #14440189
MFR #C96YDB80-50C-M9PL
Price$387.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96YDB80-50C-M9PL

C96YDB80-50C-M9PL
Mi Item #14440189
MFR #C96YDB80-50C-M9PL

Mfr description
C96YDB80-50C-M9PL CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.01/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Smooth Body
  • Body Type
    ISO 15552
  • Bracket 1
    W/O Bracket
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    C
  • Cylinder Type
    ISO
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic, W/O Bracket
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Lead Wire, Built-In Magnet, Solid State Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C96
  • Special Applications
    Smooth Cylinder
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)