Motion
C96SDB100-720C

SMC CORP OF AMERICA
C96SDB100-720C

C96SDB100-720C
Mi Item #14440191
MFR #C96SDB100-720C
Price$479.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB100-720C

C96SDB100-720C
Mi Item #14440191
MFR #C96SDB100-720C

Mfr description
C96SDB100-720C CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.04/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Body Type
    Tie-Rod
  • Cylinder Style
    ISO 15552
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)