Motion
C96SB100-250C-XC65

SMC CORP OF AMERICA
C96SB100-250C-XC65

C96SB100-250C-XC65
MI ITEM #14440193
MFR #C96SB100-250C-XC65
Price$462.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SB100-250C-XC65

C96SB100-250C-XC65
MI ITEM #14440193
MFR #C96SB100-250C-XC65

Mfr description
C96SB100-250C-XC65 CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.62/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    ISO 15552
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)