Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Body TypeISO 15552
- Bracket 1Basic
- Cylinder StyleTie-Rod
- Cylinder SuffixC
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesC96
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)