Motion
C96SDT50-1450C

SMC CORP OF AMERICA
C96SDT50-1450C

C96SDT50-1450C
Mi Item #14440207
MFR #C96SDT50-1450C
Price$426.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDT50-1450C

C96SDT50-1450C
Mi Item #14440207
MFR #C96SDT50-1450C

Mfr description
C96SDT50-1450C CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.61/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    ISO 15552
  • Bracket 1
    Tie-Rod
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    C
  • Mounting Type
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)