Motion
C96SDB50-93C
C96SDB50-93C
Mi Item #14440209
MFR #C96SDB50-93C
Price$156.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96SDB50-93C
Mi Item #14440209
MFR #C96SDB50-93C

Mfr description
C96SDB50-93C CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.01/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Cylinder Style
    ISO 15552
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)