Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Body TypeISO 15552
- Cylinder StyleTie-Rod
- Cylinder TypeISO
- Product TypeTie Rod Air Cylinders
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)