Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Body OptionTie-Rod Construction
- Body TypeISO 15552
- Bracket 1Tie Rod
- Cylinder StyleISO 15552
- Cylinder SuffixXC35
- Mounting TypeTie Rod
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesC96
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)