Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Body TypeTie-Rod
- Cylinder StyleISO 15552
- Product TypeTie Rod Air Cylinders
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)