Motion
C96SB100-80CK

SMC CORP OF AMERICA
C96SB100-80CK

C96SB100-80CK
MI ITEM #14440244
MFR #C96SB100-80CK
Price$375.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SB100-80CK

C96SB100-80CK
MI ITEM #14440244
MFR #C96SB100-80CK

Mfr description
C96SB100-80CK CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.48/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    ISO 15552
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion and Rubber Bumper
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    CK
  • Cylinder Type
    ISO
  • Made to Order
    No
  • Mounting Type
    Basic
  • Options Included
    Air Cushion, Bumper Cushion, Heat Resistant Tarpaulin Rod Boot
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin
  • Rod Type
    Single Rod
  • Series
    C96
  • Suffix For Stroke
    C
  • Type
    Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)