Motion
CP96SDB100-160+160C-XC10

SMC CORP OF AMERICA
CP96SDB100-160+160C-XC10

CP96SDB100-160+160C-XC10
MI ITEM #14440249
MFR #CP96SDB100-160+160C-XC10
Price$727.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB100-160+160C-XC10

CP96SDB100-160+160C-XC10
MI ITEM #14440249
MFR #CP96SDB100-160+160C-XC10

Mfr description
CP96SDB100-160+160C-XC10 CYLINDER, TIE R
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.20/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC10
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)