Motion
C96SDB125-400-M9PZ

SMC CORP OF AMERICA
C96SDB125-400-M9PZ

C96SDB125-400-M9PZ
Mi Item #14440251
MFR #C96SDB125-400-M9PZ
Price$659.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDB125-400-M9PZ

C96SDB125-400-M9PZ
Mi Item #14440251
MFR #C96SDB125-400-M9PZ

Mfr description
C96SDB125-400-M9PZ CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.31/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    ISO 15552
  • Bracket 1
    W/O Bracket
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    Z
  • Cylinder Type
    ISO
  • Magnet
    Built-in
  • Mounting Type
    Basic, W/O Bracket
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    D (Built-In Magnet), M9P (Solid State Switch), Z (5M Lead Wire)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Single Rod
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    C96
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)