Motion
C96SDF125-450

SMC CORP OF AMERICA
C96SDF125-450

C96SDF125-450
MI ITEM #14440263
MFR #C96SDF125-450
Price$680.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDF125-450

C96SDF125-450
MI ITEM #14440263
MFR #C96SDF125-450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$680.16/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cylinder Style
    ISO 15552
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Cylinder

Overview

Mfr description
C96SDF125-450 CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought