Motion
CS2D125TN-250J-XC4

SMC CORP OF AMERICA
CS2D125TN-250J-XC4

CS2D125TN-250J-XC4
Mi Item #14440280
MFR #CS2D125TN-250J-XC4
Price$564.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS2D125TN-250J-XC4

CS2D125TN-250J-XC4
Mi Item #14440280
MFR #CS2D125TN-250J-XC4

Mfr description
CS2D125TN-250J-XC4 CYLINDER, TIE ROD, CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$564.05/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC4
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Built-In Magnet, Heavy Duty Scrapper), J (Nylon Tarpaulin Rod Boot), Xc4 (W
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Nylon Tarpaulin
  • Rod Type
    Single Rod
  • Series
    CS2
  • Special Applications
    Tougher applications
  • Stroke Adjuster Type
    Non-Adjustable
  • Suffix For Stroke
    J
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)