Motion
CDS2F140-635
CDS2F140-635
MI ITEM #14440284
MFR #CDS2F140-635
Price$823.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CDS2F140-635
MI ITEM #14440284
MFR #CDS2F140-635

Mfr description
CDS2F140-635 CYLINDER, TIE ROD, CS2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.55/each

Specifications

Dimensions

  • Bore Diameter
    140 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    Air cushions are standard on both ends
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Optional
  • Rod Type
    Single Rod
  • Series
    CS2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)