Motion
CDS2B160-25-M9BL-XC86A

SMC CORP OF AMERICA
CDS2B160-25-M9BL-XC86A

CDS2B160-25-M9BL-XC86A
MI ITEM #14440285
MFR #CDS2B160-25-M9BL-XC86A
Price$594.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS2B160-25-M9BL-XC86A

CDS2B160-25-M9BL-XC86A
MI ITEM #14440285
MFR #CDS2B160-25-M9BL-XC86A

Mfr description
CDS2B160-25-M9BL-XC86A CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.21/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC86A
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Built-In Magnet, Non-Lube, Rod End Bracket Included
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Rod End Nut
  • Rod Type
    Single Rod
  • Series
    CS2
  • Special Applications
    Non-Lube Service
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)