Motion
CS2WB125TN-200

SMC CORP OF AMERICA
CS2WB125TN-200

CS2WB125TN-200
Mi Item #14440295
MFR #CS2WB125TN-200
Price$694.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS2WB125TN-200

CS2WB125TN-200
Mi Item #14440295
MFR #CS2WB125TN-200

Mfr description
CS2WB125TN-200 CYLINDER, TIE ROD, CS2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.90/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Double End Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-200
  • Lock Type
    No Lock
  • Made to Order
    No
  • Mounting Type
    Basic
  • Options Included
    Air Cushions, Double Rod, Non-Lube, Npt Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CS2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)