Motion
CDS2F125TN-100+216-XC11

SMC CORP OF AMERICA
CDS2F125TN-100+216-XC11

CDS2F125TN-100+216-XC11
MI ITEM #14440305
MFR #CDS2F125TN-100+216-XC11
Price$1,294.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS2F125TN-100+216-XC11

CDS2F125TN-100+216-XC11
MI ITEM #14440305
MFR #CDS2F125TN-100+216-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,294.60/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    Optional
  • Rod Type
    Single Rod
  • Series
    CS2
  • Type
    Tie-Rod

Overview

Mfr description
CDS2F125TN-100+216-XC11 CYLINDER, TIE RO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought