Motion
CDS2B140-400-XC86A

SMC CORP OF AMERICA
CDS2B140-400-XC86A

CDS2B140-400-XC86A
MI ITEM #14440307
MFR #CDS2B140-400-XC86A
Price$708.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS2B140-400-XC86A

CDS2B140-400-XC86A
MI ITEM #14440307
MFR #CDS2B140-400-XC86A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$708.54/each

Specifications

Dimensions

  • Bore Diameter
    140 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC86A
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, Rod End Nut
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Rod End Nut
  • Rod Type
    Single Rod
  • Series
    CS2
  • Type
    Tie-Rod

Overview

Mfr description
CDS2B140-400-XC86A CYLINDER, TIE ROD, CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought