Motion
CDVM5D32-50-13DZ

SMC CORP OF AMERICA
CDVM5D32-50-13DZ

CDVM5D32-50-13DZ
MI ITEM #14440313
MFR #CDVM5D32-50-13DZ
Price$144.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDVM5D32-50-13DZ

CDVM5D32-50-13DZ
MI ITEM #14440313
MFR #CDVM5D32-50-13DZ

Mfr description
CDVM5D32-50-13DZ CYLINDER, VALVE MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Rubber Bumper
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)