Motion
CDBA2F50-300-HN-Y7BWL

SMC CORP OF AMERICA
CDBA2F50-300-HN-Y7BWL

CDBA2F50-300-HN-Y7BWL
Mi Item #14440576
MFR #CDBA2F50-300-HN-Y7BWL
Price$339.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F50-300-HN-Y7BWL

CDBA2F50-300-HN-Y7BWL
Mi Item #14440576
MFR #CDBA2F50-300-HN-Y7BWL

Mfr description
CDBA2F50-300-HN-Y7BWL END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Built-in Magnet
  • Body Type
    Basic Style
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    End Lock
  • Cylinder Suffix
    HN-Y7BWL
  • Lock Type
    End Lock
  • Locking Position
    Rear Locking
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    145 psi, 0.15 MPa, 1 to 21.76 psi
  • Options Included
    3M Lead Wire, Air Cushion, Built-In Magnet, Non-Locking Type, Rear Locking, Y7Bw Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    BA2
  • Special Applications
    End Lock
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)