Motion
CBA2T80TN-340N-WN

SMC CORP OF AMERICA
CBA2T80TN-340N-WN

CBA2T80TN-340N-WN
Mi Item #14440577
MFR #CBA2T80TN-340N-WN
Price$440.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2T80TN-340N-WN

CBA2T80TN-340N-WN
Mi Item #14440577
MFR #CBA2T80TN-340N-WN

Mfr description
CBA2T80TN-340N-WN END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.35/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod Cylinder
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Mounting Type
    Tie Rod Cylinder
  • Operating Pressure Range
    1 to 0.15 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    CBA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)