Motion
CDBA2B100-100N-HN-A54L

SMC CORP OF AMERICA
CDBA2B100-100N-HN-A54L

CDBA2B100-100N-HN-A54L
Mi Item #14440580
MFR #CDBA2B100-100N-HN-A54L
Price$616.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2B100-100N-HN-A54L

CDBA2B100-100N-HN-A54L
Mi Item #14440580
MFR #CDBA2B100-100N-HN-A54L

Mfr description
CDBA2B100-100N-HN-A54L END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.60/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Lock Type
    End Lock
  • Locking Position
    Retracted
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Type
    Single Rod
  • Series
    BA2
  • Type
    End Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)