Motion
CDBA2B80-800-HL

SMC CORP OF AMERICA
CDBA2B80-800-HL

CDBA2B80-800-HL
Mi Item #14440581
MFR #CDBA2B80-800-HL
Price$403.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2B80-800-HL

CDBA2B80-800-HL
Mi Item #14440581
MFR #CDBA2B80-800-HL

Mfr description
CDBA2B80-800-HL END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.25/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Lock Type
    End Lock Head
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)