Motion
CLA240-E4B001-50

SMC CORP OF AMERICA
CLA240-E4B001-50

CLA240-E4B001-50
Mi Item #14440909
MFR #CLA240-E4B001-50
Price$366.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLA240-E4B001-50

CLA240-E4B001-50
Mi Item #14440909
MFR #CLA240-E4B001-50

Mfr description
CLA240-E4B001-50 FINE LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Option
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Fine Lock
  • Operating Pressure Range
    1 to 0.08 MPa
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)