Motion
CDLA2F40TN-150-E-M9BSAPC

SMC CORP OF AMERICA
CDLA2F40TN-150-E-M9BSAPC

CDLA2F40TN-150-E-M9BSAPC
Mi Item #14440930
MFR #CDLA2F40TN-150-E-M9BSAPC
Price$643.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2F40TN-150-E-M9BSAPC

CDLA2F40TN-150-E-M9BSAPC
Mi Item #14440930
MFR #CDLA2F40TN-150-E-M9BSAPC

Mfr description
CDLA2F40TN-150-E-M9BSAPC FINE LOCK CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-150-E-M9BSAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Air Cushions, Magnetic Piston, Non-Lube Operation
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLA2
  • Special Applications
    Locking
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)