Motion
CDLA2F40TN-125K-E

SMC CORP OF AMERICA
CDLA2F40TN-125K-E

CDLA2F40TN-125K-E
Mi Item #14440943
MFR #CDLA2F40TN-125K-E
Price$584.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2F40TN-125K-E

CDLA2F40TN-125K-E
Mi Item #14440943
MFR #CDLA2F40TN-125K-E

Mfr description
CDLA2F40TN-125K-E FINE LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Bracket 1
    Front Flange
  • Cushion Type
    Cushioned Both Ends
  • Cylinder Style
    Locking Cylinder
  • Cylinder Suffix
    TN-125K-E
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Adjustable Cushion Both Ends, Heat Resistant Tarpaulin Rod Boot, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    Heat Resistant Tarpaulin
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLA2
  • Special Applications
    Non-Lube Service
  • Suffix For Stroke
    K
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)