Motion
HYDCB50TNR-300

SMC CORP OF AMERICA
HYDCB50TNR-300

HYDCB50TNR-300
Mi Item #14441216
MFR #HYDCB50TNR-300
Price$432.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYDCB50TNR-300

HYDCB50TNR-300
Mi Item #14441216
MFR #HYDCB50TNR-300

Mfr description
HYDCB50TNR-300 HY, HYGIENIC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.99/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    ISO Type
  • Clean Series
    Hygienic Design
  • Cylinder Style
    ISO Type
  • Cylinder Suffix
    TNR-300
  • Cylinder Type
    ISO
  • Magnet
    With Magnet
  • Options Included
    Built-In Magnet, Nbr Seal, Standard Grease, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    HY
  • Special Applications
    Hygienic Design
  • Type
    ISO Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)