Motion
HYDG50TNR-25F-F6PSDPC

SMC CORP OF AMERICA
HYDG50TNR-25F-F6PSDPC

HYDG50TNR-25F-F6PSDPC
Mi Item #14441217
MFR #HYDG50TNR-25F-F6PSDPC
Price$975.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
HYDG50TNR-25F-F6PSDPC

HYDG50TNR-25F-F6PSDPC
Mi Item #14441217
MFR #HYDG50TNR-25F-F6PSDPC

Mfr description
HYDG50TNR-25F-F6PSDPC HY, HYGIENIC CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Hygienic Body
  • Body Type
    Hygienic
  • Clean Series
    Hygienic Design
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-R-25-F-F6P-SDPC
  • Guide Type
    Guide Rod
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    With Magnet
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet, F6P Auto Switch, Food Grade Grease, Nbr Seal, Npt Thread, Sdpc Prewired Connector, Switch Rail
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    HYG
  • Special Applications
    Washdown | Food Grade
  • Suffix For Stroke
    F
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)