Specifications
Dimensions
- Bore Diameter63 mm
Details
- Body OptionSmooth Body
- Clean SeriesHygienic Design
- Cylinder TypeISO
- Product TypeTie Rod Air Cylinders
- TypeHygienic Design Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)