Motion
VFM250-N02-34B

SMC CORP OF AMERICA
VFM250-N02-34B

5 Ports, 2 Position, Twist Selector Operated
Mi Item #14441523
MFR #VFM250-N02-34B
Price$59.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFM250-N02-34B

5 Ports, 2 Position, Twist Selector Operated
Mi Item #14441523
MFR #VFM250-N02-34B

Mfr description
VFM250-N02-34B MECHANICAL VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.15/each

Specifications

Details

  • Actuator Type
    Twist Selector
  • Number Of Ports  
    5
  • Number Of Positions
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)