Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- BearingsBall Bushing
- Cushion TypeAir Cushion
- Cylinder SuffixXC6C
- Guide TypeBall Bushing Bearing
- Product TypeGuided Air Cylinders
- SeriesMGC
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)