Motion
MGCMB50-200-M9PL-XB6

SMC CORP OF AMERICA
MGCMB50-200-M9PL-XB6

MGCMB50-200-M9PL-XB6
Mi Item #14441583
MFR #MGCMB50-200-M9PL-XB6
Price$761.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMB50-200-M9PL-XB6

MGCMB50-200-M9PL-XB6
Mi Item #14441583
MFR #MGCMB50-200-M9PL-XB6

Mfr description
MGCMB50-200-M9PL-XB6 MGC, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$761.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)