Motion
MGCLB40-650-R

SMC CORP OF AMERICA
MGCLB40-650-R

MGCLB40-650-R
Mi Item #14441584
MFR #MGCLB40-650-R
Price$763.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCLB40-650-R

MGCLB40-650-R
Mi Item #14441584
MFR #MGCLB40-650-R

Mfr description
MGCLB40-650-R MGC, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.86/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Bearings
    Ball Bushing
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    R
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)