Motion
MGCMF32-508-R-XC6C

SMC CORP OF AMERICA
MGCMF32-508-R-XC6C

MGCMF32-508-R-XC6C
Mi Item #14441588
MFR #MGCMF32-508-R-XC6C
Price$599.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMF32-508-R-XC6C

MGCMF32-508-R-XC6C
Mi Item #14441588
MFR #MGCMF32-508-R-XC6C

Mfr description
MGCMF32-508-R-XC6C MGC, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.88/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Front Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Suffix
    R-XC6C
  • Guide Type
    Slide Bearing
  • Mounting Type
    Front Flange
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)